Beli air duster gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Air Duster (Semprotan Angin Kompresor)Deskripsi:TEKIRO DG1-3 Air Duster adalah air duster yang digunakan untuk membersihkan debu dengan tenaga angin kompresor, dilengkapi dengan quick coupler plug ukuran 20 PM. Air duster ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk mengisi / mengalirkan udara di kompressor Material : Aluminiumatribut:
- Size: DG1-3
- Material: Aluminium
- Dimension 2 (mm): 5
- Dimension 1 (mm): 120
- Dimension 4 (mm): 123
- Dimension 5 (mm): 8
- Air Inlet Connection Size (inch): 1/4
- Dimension 3 (mm): 26
- Maximum Operating Pressure (psi): 150
- WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)atribut:
- Nozzle Opening Diameter (mm): 3.5
- Nozzle Attachment Port: G1/8
- Maximum usage pressure: 1MPa
- TRUSCO Air Dusters Long Nozzle Button Type (Semprotan Angin Kompresor)Deskripsi:-With a plug which can attach air hose with one touch. -Blowing of cutting chips etc. that is generated during machine processing.atribut:
- Nozzle Mounting Port: G1/8
- Maximum Working Pressure: 1MPa
- KURITA Air Duster Gun (Semprotan Angin Kompresor)Deskripsi:-Best selling commodity with standard air gun.-The flow rate can be adjusted with a nozzle. -For general cleaning work. -Surface Treatment (chrome plated finishing)
- TRUSCO Air Duster Gun, Trigger, Plug Type, Nozzle (Semprotan Angin Kompresor)atribut:
- Air Mounting Spout: 1/4 Plug
- Maximum Working Pressure (MPa): 1
- Nozzle Mounting Part: G1/8
- Nozzle diameter (mm): 2
- Operating Temperature Range (°C): 0-60
- Purpose of Use: General Dust Work.
- TRUSCO Air Duster Gun Air Volume Adjustable (Semprotan Angin Kompresor)atribut:
- Air Connnection: 1/4
- Allowable Temperature (degreeC): -10 to 50
- Material: Poriasetan Brass
- Maximum Working Pressure (MPa): 1
- Nozzle Mounting Part: G1/8
- Applications: General Dust Work
- Nozzle diameter (mm): 2
- Purpose of Use: General Dust Work.
- WTB Ultra-lightweight magnesium Long air duster (Semprotan Angin Kompresor)atribut:
- Nozzle Opening Diameter (mm): 3.5
- Nozzle Attachment Port: G1/8
- Maximum usage pressure: 1MPa
- Purpose of Use: For car maintenance factory, general production factory.
- KANON Dial Indicating Type Torque WrenchDeskripsi:Monotaro.id menyediakan produk kunci torsi dengan indikator ukur merk Kanon dengan berbagai ukuran, cocok dipakai untuk industri manufaktur dan konstruksi, tersedia dengan harga kompetitif di website kami.atribut:
- Purpose of Use: Torque wrench which is good for inspection.
- monotaro Air Duster PlugDeskripsi:It is the replacement joint for air dusteratribut:
- Fluid: air
- Air Connection Port: plug
- Material (O-ring): NBR
- Material: Brass (plating)
- Maximum Operating Pressure (MPa): 1
- KINKI Screw Air Hose Air Duster Gun Set (Semprotan Angin Kompresor)Deskripsi:-Gun and hose are set and they can be as as is.-Air flow rate can be adjusted with nozzle.atribut:
- Nozzle Opening Diameter: 2mm
- Nozzle Length: 24mm
- Nozzle Mounting Port: G1/8
- Coil hose: 5x8mm (inner diameterxouter diameter)
- Maximum Air Pressure: 0.8MPa
- TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Air Flow Pattern: Full-Flow
- Air Inlet Connection Size (inch): 1/4
- Dimension 6 (mm): 11
- Material: Chrome Vanadium
- Maximum Operating Pressure (psi): 170
- Nozzle type: Full Pressure Nozzle
- TRUSCO Air Duster Button Type (Semprotan Angin Kompresor)Deskripsi:General dust work.
- WTB Air Duster Gun Hose Set (Semprotan Angin Kompresor)Deskripsi:-Air duster gun body is magnesium alloy.-Hose brackets at both ends turn universally.-Fitting type, which is easy to remove.-Work efficiency is increased. -With plugatribut:
- Nozzle Length: 30mm
- Nozzle Opening Diameter: 3.5mm
- Nozzle Mounting Port: G1/8
- Coil hose: 5x8mm (inner diameterxouter diameter)
- Maximum Air Pressure: 1MPa
- TRUSCO Multi Angle with Punching Holes on One Side (Besi Siku Berlubang Satu Sisi)Deskripsi:-Just by cutting at the site without welding, can install with bolts.-Single hole typeatribut:
- Length (mm): 1800
- Nail Hole (mm): 4.5
- Slotted Hole (mm): 10 x 25
- Thickness (mm): 3.0
- Width (mm): 40
- TRUSCO Miniature Hand Operated Air ValvesDeskripsi:-A compact selector valve that switches the direction of the air flow supplied to an air cylinder, etc.-Can be mounted on a panel.-A type where the button positions are not held(spring turn).atribut:
- Connection Port Diameter EX: Rc 1/8
- Depth (mm): 16
- Effective Area (mm²): 4.5
- Fluid Temperature (°C): 5 to 60
- Fluid Used: air
- Number of Ports: 3
- Port Size: Rc 1/8
- Width (mm): 32
- Working Pressure (MPa): 0 to 0.9
- TRUSCO One Touch Paper HolderDeskripsi:-Just inserting a sheet into a holder, it can be fixed and posted.-Sheets are easily removed just by raising sheets.-10 sheets of A4 paper can be stored.-With magnet.-Wood screw(for wall mounting)atribut:
- Color: Gray
- monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)Deskripsi:You can squeeze compressed air by pulling trigger. Adjustable flow rate with nozzle. Skipping dust before work, for cleaningatribut:
- Fluid: Air
- Connection: Coupler for normal pressure
- Nozzle type: Standard (with Flow Rate Adjustment)
- Nozzle Screw Diameter: G(PF)1/8
- Air Consumption (L/minute): 280
- Air Inlet Connection Size (inch): G(PF)1/4
- Material: Aluminium
- Maximum Operating Pressure (psi): 87
- Nozzle Diameter (Φmm): 2
Daftar Harga air duster gun Terbaru November 2026
| TEKIRO Air Duster (Semprotan Angin Kompresor) | Rp79.900 |
| WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor) | Rp279.900 |
| TRUSCO Air Dusters Long Nozzle Button Type (Semprotan Angin Kompresor) | Rp229.900 |
| KURITA Air Duster Gun (Semprotan Angin Kompresor) | Rp319.900 |
| TRUSCO Air Duster Gun, Trigger, Plug Type, Nozzle (Semprotan Angin Kompresor) | Rp599.900 |
| TRUSCO Air Duster Gun Air Volume Adjustable (Semprotan Angin Kompresor) | Rp749.900 |
| WTB Ultra-lightweight magnesium Long air duster (Semprotan Angin Kompresor) | Rp479.900 |
| KANON Dial Indicating Type Torque Wrench | Rp3.399.900 |
| monotaro Air Duster Plug | Rp30.900 |
| WTB Air Duster Gun Long Nozzel WT Series (Semprotan Angin Kompresor) | Rp199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/4vP103683175-2.jpg)
/P102016169-1.jpg)
/P102598825-2.jpg)
/b4P102979400-2.jpg)
/P101001972-2.jpg)
/P101001258-1.jpg)
/P102016176-1.jpg)


/hyP105523646-1.jpg)
/P102967797-1.jpg)
/bmP101000418-2.jpg)
/P101500492-1.jpg)
/P102598791-2.jpg)
/P102866878-1.jpg)


/52P101001182-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)